Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP587433STR "Ashmore" Outdoor Entrance Wall Light

Item: PP587433STR
Finish: Cobblestone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14-7/8"
Width 6-3/8"
Extension From Wall 9-1/2"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Water Seeded
Eco-Friendly Energy Star
Voltage 120V
Weight 10 lbs