X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP586431WB "Westport" Outdoor Entrance Wall Light

Item: PP586431WB
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $282.45

Price: $169.47 (Pricing is for Black)



Details and Dimensions

Height 19-1/2"
Width 11"
Number of Bulbs 1
Bulb Type GU-24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Etched
Shade Material Glass
Eco-Friendly Energy Star
Voltage Low Voltage
Weight 10 lbs