Progress PP586430 "Westport" Outdoor Entrance Wall Light
| Item: | PP586430 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $115.11 (Pricing is for White)
Details and Dimensions
| Height | 19-1/4" |
| Width | 11" |
| Extension From Wall | 12-7/8" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 10 lbs |
| Product Specifications |


