X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP586331WB "Westport" Outdoor Entrance Wall Light

Item: PP586331WB
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $210.30

Price: $126.18 (Pricing is for Black)



Details and Dimensions

Height 15-13/16"
Width 9"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched
Shade Material Glass
Eco-Friendly Energy Star
Voltage 120V
Weight 6 lbs