Progress PP586231WB "Westport" Outdoor Entrance Wall Light
| Item: | PP586231WB |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $72.36 (Pricing is for Black)
Details and Dimensions
| Height | 12-5/8" |
| Width | 6-13/16" |
| Number of Bulbs | 1 |
| Bulb Type | GU-24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Voltage | Low Voltage |
| Weight | 4 lbs |


