Progress PP586230 "Westport" Outdoor Entrance Wall Light
| Item: | PP586230 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $42.03 (Pricing is for White)
Details and Dimensions
| Height | 12-3/4" |
| Width | 6-7/8" |
| Extension From Wall | 8-3/8" |
| Canopy Size | 4-1/2 x 6-1/8 x 1 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Seeded |
| Shade Material | Glass |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Die Cast Aluminum |
| Weight | 6 lbs |
| Product Specifications |


