Progress PP586120 "Aberdeen" Outdoor Entrance Wall Light
| Item: | PP586120 |
| Finish: | Antique Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 9-3/4" |
| Width | 6-1/2" |
| Extension From Wall | 7-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Water Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |


