Progress PP585920 "Aberdeen" Outdoor Entrance Wall Light
| Item: | PP585920 |
| Finish: | Antique Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 14-3/4" |
| Width | 10" |
| Extension From Wall | 10-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Water Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 11 lbs |
| Product Specifications |


