Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP585120 "Bay Court" Outdoor Entrance Wall Light

Item: PP585120
Finish: Antique Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 13-3/8"
Width 11-5/8"
Extension From Wall 5-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Clear Decorative Bound
Suitable Installation Wet
Voltage 120V