Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP584920 "Bay Court" Outdoor Entrance Wall Light

Item: PP584920
Finish: Antique Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 10-1/4"
Width 8-3/4"
Extension From Wall 6-1/4"
Backplate Dimension 7
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Clear Decorative Bound
Suitable Installation Wet
Voltage 120V