X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP584710 "BrassGuard" Outdoor Hanging Lantern

Item: PP584710
Finish: Polished Brass
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 8-1/2"
Width 5-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Beveled
Voltage 120V