X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP584510 "BrassGuard" Outdoor Entrance Wall Light

Item: PP584510
Finish: Polished Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $69.75

Price: $41.85 (Pricing is for Polished Brass)



Details and Dimensions

Height 13-1/2"
Width 4-3/4"
Extension From Wall 5-1/2"
Backplate Dimension "7-3/4"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 3 lbs