X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP584431 "Polycarbonate Lanterns" Outdoor Entrance Wall Light

Item: PP584431
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-3/4"
Width 6"
Extension From Wall 7-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Acrylic
Suitable Installation Wet
Voltage 120V
Weight 1 lb