X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP583777 "Nottington" Outdoor Entrance Wall Light

Item: PP583777
Finish: Forged Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 26-1/16"
Width 10"
Extension From Wall 13"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 17 lbs