X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP583671 "Nottington" Outdoor Entrance Wall Light

Item: PP583671
Finish: Gilded Iron
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19-5/8"
Width 8"
Extension From Wall 10-5/8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 10 lbs