Progress PP583110 "BrassGuard" Outdoor Entrance Wall Light

Item: PP583110
Finish: Polished Brass
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 29"
Width 7"
Extension From Wall 7"
Backplate Dimension "15-1/4"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 6 lbs