Progress PP583111 "BrassGuard" Outdoor Entrance Wall Light
| Item: | PP583111 |
| Finish: | Antique Brass |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 29" |
| Width | 7" |
| Extension From Wall | 7" |
| Backplate Dimension | "15-1/4""" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 6 lbs |
| Product Specifications |


