Progress PP582987 "Coventry" Outdoor Entrance Wall Light

Item: PP582987
Finish: Fieldstone
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $197.91 (Pricing is for Fieldstone)



Details and Dimensions

Height 20-1/2"
Width 9-7/8"
Extension From Wall 12-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Hammered
Suitable Installation Wet
Voltage 120V
Weight 10 lbs