X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP582931 "Coventry" Outdoor Entrance Wall Light

Item: PP582931
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $279.30

Price: $167.58 (Pricing is for Black)



Details and Dimensions

Height 20-1/2"
Width 9-7/8"
Extension From Wall 12-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Hammered
Suitable Installation Wet
Voltage 120V
Weight 10 lbs