X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP582831 "Coventry" Outdoor Entrance Wall Light

Item: PP582831
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17-1/4"
Width 8-1/16"
Extension From Wall 10-1/6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Hammered
Suitable Installation Wet
Voltage 120V
Weight 6 lbs