Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP582431 "Meridian" Outdoor Entrance Wall Light

Item: PP582431
Finish: Textured Black
Online Availability: Available for immediate shipment

Details and Dimensions

Height 27"
Width 12"
Extension From Wall 16-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 22 lbs