Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP582331 "Meridian" Outdoor Entrance Wall Light

Item: PP582331
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $308.85

Price: $185.31

Details and Dimensions

Height 19-3/4"
Width 9"
Extension From Wall 12-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Etched
Suitable Installation Wet
Voltage 120V
Weight 10 lbs