X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP582031 "Meridian" Outdoor Entrance Wall Light

Item: PP582031
Finish: Textured Black
Online Availability: Available for immediate shipment

List Price: $172.80

Price: $103.68



Details and Dimensions

Height 15"
Width 6-3/4"
Extension From Wall 9-5/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 5 lbs