X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP581831 "Polycarbonate Lanterns" Outdoor Entrance Wall Light

Item: PP581831
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $60.15

Price: $36.09 (Pricing is for Black)



Details and Dimensions

Height 7-3/4"
Width 7-1/4"
Extension From Wall 5-3/4"
Backplate Dimension "2-1/2"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Textured Acrylic
Suitable Installation Wet
Voltage 120V
Weight 2 lbs