X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP581731 "Polycarbonate Lanterns" Outdoor Entrance Wall Light

Item: PP581731
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $41.85

Price: $25.11 (Pricing is for Black)



Details and Dimensions

Height 7"
Width 4-3/8"
Extension From Wall 5-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Acrylic
Suitable Installation Wet
Voltage 120V
Weight 2 lbs