X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP581630EB "Non-Metallic Lanterns" Outdoor Entrance Wall Light

Item: PP581630EB
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-3/4"
Width 6"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type White Polycarbonate
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Weight 2 lbs
Photoelectric Sensor Yes
Features Built in Photo Cell