Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP581330 "Polycarbonate Lanterns" Outdoor Entrance Wall Light

Item: PP581330
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $32.10

Price: $19.26 (Pricing is for White)

Details and Dimensions

Height 7-3/4"
Width 6"
Extension From Wall 6-1/2"
Backplate Dimension "2-1/2"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Acrylic
Suitable Installation Wet
Voltage 120V
Weight 1 lb