X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP581331 "Polycarbonate Lanterns" Outdoor Entrance Wall Light

Item: PP581331
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 7-3/4"
Width 6"
Extension From Wall 6-1/2"
Backplate Dimension "2-1/2"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Acrylic
Suitable Installation Wet
Voltage 120V
Weight 1 lb