X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP579160 "Hard-Nox" Outdoor Ceiling Mounted Light

Item: PP579160
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4"
Width 10-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type Clear Prismatic Polycarbonate
Voltage 120V