Progress PP578910 "Beveled Glass" Outdoor Ceiling Mounted Light
| Item: | PP578910 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.64 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 7" |
| Width | 12" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 25 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled Panels |
| Voltage | 120V |
| Product Specifications |


