X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP577919 "Roman Bronze" Outdoor Hanging Lantern

Item: PP577919
Finish: Roman Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-3/4"
Width 7"
Overall Height 36"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Damp
Voltage 120V
Weight 7 lbs
Chain Length 72"
Wire Length 120"