Progress PP577619 "Roman Bronze" Outdoor Entrance Wall Light
| Item: | PP577619 |
| Finish: | Roman Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $94.23
Details and Dimensions
| Height | 25" |
| Width | 7" |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | "17-1/2""" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |


