Progress PP577420 "Cylinders & Squares" Outdoor Ceiling Mounted Light
| Item: | PP577420 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $46.71 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 6-1/2" |
| Width | 5" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Voltage | 120V |
| Product Specifications |


