X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP577209EB "Roman Coach" Outdoor Entrance Wall Light

Item: PP577209EB
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 19-1/4"
Width 7"
Extension From Wall 6-7/8"
Number of Bulbs 1
Bulb Type Compact Fluorescent
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched
Voltage 120V
Weight 6 lbs