Progress PP577119 "Roman Bronze" Outdoor Entrance Wall Light
| Item: | PP577119 |
| Finish: | Roman Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 10-1/4" |
| Width | 5-3/4" |
| Extension From Wall | 5-3/4" |
| Backplate Dimension | "7-1/4""" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 3 lbs |
| Product Specifications |


