Progress PP577009STR "Roman Coach" Outdoor Entrance Wall Light

Item: PP577009STR
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 15-3/8"
Width 7-1/8"
Extension From Wall 7-1/4"
Number of Bulbs 1
Bulb Type CFL GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched
Eco-Friendly Energy Star
Voltage 120V
Weight 10 lbs