Progress PP577009 "Roman Coach" Outdoor Entrance Wall Light
| Item: | PP577009 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $117.90 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 15-5/16" |
| Width | 7-1/16" |
| Number of Bulbs | 1 |
| Bulb Type | GU-24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Weight | 4 lbs |


