Progress PP576833 "Mission" Outdoor Entrance Wall Light
| Item: | PP576833 |
| Finish: | Cobblestone |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $134.82 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 11-3/4" |
| Width | 13-3/4" |
| Extension From Wall | 4-1/2" |
| Backplate Dimension | "7""" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Light Honey Art |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 6 lbs |
| Product Specifications |


