Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP576609 "Roman Coach" Outdoor Entrance Wall Light

Item: PP576609
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $185.55

Price: $111.33 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 9-7/8"
Width 6"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type CFL
Max. Wattage Per Bulb 13 W
Glass Type Etched
Voltage 120V
Weight 7 lbs
Energy Star Yes