X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP576519 "Roman Bronze" Outdoor Entrance Wall Light

Item: PP576519
Finish: Roman Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $124.05

Price: $74.43 (Pricing is for Roman Bronze)



Details and Dimensions

Height 14-1/4"
Width 7"
Extension From Wall 7-1/4"
Backplate Dimension "5-3/4"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 6 lbs