Progress PP576486 "Prairie" Outdoor Entrance Wall Light
| Item: | PP576486 |
| Finish: | Burnished Chestnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $172.35 (Pricing is for Burnished Chestnut)
Details and Dimensions
| Height | 13-1/2" |
| Width | 10" |
| Extension From Wall | 12-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 11 lbs |
| Product Specifications |


