Progress PP576219 "Roman Bronze" Outdoor Entrance Wall Light
| Item: | PP576219 |
| Finish: | Roman Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.19 (Pricing is for Roman Bronze)
Details and Dimensions
| Height | 9-1/2" |
| Width | 6" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | "3-1/4""" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |


