Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP575610 "BrassGuard" Outdoor Entrance Wall Light

Item: PP575610
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $91.05

Price: $54.63 (Pricing is for Polished Brass)

Details and Dimensions

Height 10-1/4"
Width 5-1/2"
Extension From Wall 5-3/4"
Height From Center Of Wall Opening 3-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 3 lbs