X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP575510 "BrassGuard" Outdoor Entrance Wall Light

Item: PP575510
Finish: Polished Brass
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 16-5/8"
Width 5-1/4"
Extension From Wall 6"
Backplate Dimension "10"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 4 lbs