Progress PP575410 "BrassGuard" Outdoor Entrance Wall Light
| Item: | PP575410 |
| Finish: | Polished Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $61.20
Details and Dimensions
| Height | 11-3/4" |
| Width | 5-1/4" |
| Extension From Wall | 6" |
| Backplate Dimension | "10""" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 3 lbs |
| Product Specifications |


