Progress PP575310 "BrassGuard" Outdoor Entrance Wall Light

Item: PP575310
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $58.59



Details and Dimensions

Height 9-7/8"
Width 5-1/4"
Extension From Wall 6-1/2"
Backplate Dimension "4"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 3 lbs