Progress PP574784 "Le Jardin" Outdoor Entrance Wall Light
| Item: | PP574784 |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $246.87
Details and Dimensions
| Height | 21-1/4" |
| Width | 11-1/8" |
| Extension From Wall | 14-7/8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Weathered Sandstone |
| Voltage | 120V |
| Weight | 19 lbs |
| Product Specifications |


