Progress PP574130 "Cylinders & Squares" Outdoor Ceiling Mounted Light

Item: PP574130
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $85.41 (Pricing is for White)



Details and Dimensions

Height 12"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V