Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP574120 "Cylinder" Outdoor Ceiling Mounted Light

Item: PP574120
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $161.40

Price: $96.84 (Pricing is for Antique Bronze)

Details and Dimensions

Height 12"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V