X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP573830 "Non-Metallic Lanterns" Outdoor Entrance Wall Light

Item: PP573830
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21"
Width 8"
Extension From Wall 8-1/2"
Backplate Dimension "13"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Beveled Acrylic
Suitable Installation Wet
Voltage 120V
Weight 2 lbs